Zoro Homepage

AmScope MU1803 18MP USB3.0 Real-Time Live Video Microscope Digital Camera

  • Mfr # MU1803

  • Zoro # G804945931


product price: $797.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU1803
Zoro #
G804945931
UPC #
840979104916
Country of Origin
China

Description

Amscope mu1803 18mp usb3.0 real-time live video microscope digital camera this 18mp usb3.0 microscope digital camera comes with a reduction lens, a usb cable, and two adapters. The digital camera captures still images and live video on your computer. The user-friendly software for windows offers advanced features including stitching, edf (extended depth of focus) and video recording. Live video and still image capture can be set in different resolutions simultaneously. The 0.5x reduction lens gives larger field of view. the included software for windows xp/vista/7/8/10 allows you to make notes, shapes and watermarks with ease. You can analyze, present, and share images of samples and specimen by simply plugging one end into your computer's usb3.0 port, and the other on your microscope's eye-tube or trinocular port. Featuring built-in c-mount compatibility and 23mm reduction lens adapter, our camera can be attached to any instrument with a c-mount or a 23mm, a 30mm and a 30.5mm photo port. The camera is equipped with cmos color sensor, and comes with a high-speed usb cord, four mounting sizes (23mm, 30mm, 30.5mm, and c-mount), and instructions. camera specifications: sensor: aptina ar1820 (color) sensor type: cmos sensor size: 6.14x4.61mm pixel size: 1.25 resolution: 18mp frame rate: 32.2fps @ 1228x922, 18.1fps @ 2456x1842, 5.6fps @ 4912x3684 sensitivity: 0.62 v/lux-sec connectivity: usb 3.0 compatibility: windows (32/64 bit) xp/vista/7/8/10, mac osx, linux software specifications: os requirements: windows (32/64 bit) xp/vista/7/8/10, mac os 10.8+, linux kernel 3.13+ hardware requirements: intel core2 2.8ghz or comparable processor, 2gb ram, usb3.0 port for maximum speed advanced software for windows: offers stitching, edf, video recording and me

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.