Zoro Homepage

AmScope SE306R-AZ 20X-80X Binocular Stereo Microscope with Dual Halogen Lights

  • Mfr # SE306R-AZ

  • Zoro # G704936848


product price: $475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE306R-AZ
Zoro #
G704936848
UPC #
13964503449
Country of Origin
United States

Description

Amscope se306r-az 20x-80x binocular stereo microscope with dual halogen lights this binocular arm-stand stereo microscope offers three magnification powers, 20x, 40x & 80x. It comes with a versatile illumination system that provides both incident (top) lighting and transmitted (bottom) illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eye-guards provide further comfort. this microscopy system is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, and etc. features: an affordable great stereo microscope 45 degree inclined binocular head with locked-in eyepieces three magnification levels: 20x, 40x & 80x sharp stereo erect images over a wide field view high quality original true color ocular-tube with adjustable diopter accurate alignment ensuring a fatigue-free long hour viewing rugged metal frame and arm-stand full optical glass elements precise ground glass lens all metal mechanical parts adjustable interpupillary d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.