AmScope SM-3T-54S-M 7X-45X Trinocular LED Boom Stand Stereo Zoom Microscope with 1.3MP Camera

  • Mfr # SM-3T-54S-M

  • Zoro # G404945911


product price:  $1,672.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-3T-54S-M
Zoro #
G404945911
UPC #
13964501742
Country of Origin
United States

Description

Amscope sm-3t-54s-m 7x-45x trinocular led boom stand stereo zoom microscope with 1.3mp camera this 7x-45x super widefield trinocular stereo microscope on boom stand comes with a trinocular head, a heavy-duty single-arm boom stand, a 54-led ring light, and a 1.3mp digital camera. It offers crystal clear erect stereo images, super widefield of view, large magnification zoom range and long working distance. Its high-eyepoint optical design ensures an easy and comfortable observation for all users including eyeglass wearers. The digital camera captures still images and video, and allows you to view a live stream on your pc. With software available for windows, mac, and linux, it's a multi-platform imaging solution. The boom stand gives your microscope the flexibility to cover large working area. The intensity-adjustable led ring light provides bright, even and cool light illumination. This microscopy system is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release. features: a 7x-45x continuous zoom magnification microscopy system on boom stand 54-led ring light and 1.3mp color digital camera included 54-led bright, even and cool lighting illumination 45 degree inclined trinocular head with super widefield high-eyepoint eyepieces erect stereo sharp images over a super widefield of view full optical glass elements precise ground glass lenses high resolution with great flatness and contrast crystal clear original true color images 30mm super widefield wf10x/20 eyepieces large working distance accurate alignment ensuring fatigue-free observation both ocular-tubes with adjustable diopter adjustable interpupillary distance versatile boom stand covering large working area heavy-duty cast steel stand finished with stain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.