
AmScope SM-3TZZ-54S-5M 3.5X-180X Trinocular LED Boom Stand Stereo Zoom Microscope with 5MP Camera
Mfr # SM-3TZZ-54S-5M
Zoro # G704946137
product price: $2,336.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SM-3TZZ-54S-5M
Zoro #
G704946137
UPC #
13964501537
Country of Origin
United States
Description
Amscope sm-3tzz-54s-5m 3.5x-180x trinocular led boom stand stereo zoom microscope with 5mp camera this 3.5x-180x trinocular stereo zoom microscope is on boom stand. It comes with a trinocular head with super widefield optics, a heavy-duty single-arm boom stand, a 54-led ring light with dimmer, and a 5mp color digital camera. It offers crystal clear erect stereo images, 2-1/2" (65mm) super widefield of view, 52:1 large magnification zoom range and 8" (200mm) large working distance. The high-eyepoint optical design ensures an easy and comfortable observation for all users including eyeglass wearers. the digital camera captures still images and video, and allows you to view a live stream on your pc. The boom stand gives your microscope the flexibility to cover large working area. The intensity-adjustable led ring light provides bright, even and cool light illumination. features: a 3.5x-180x continuous zoom magnification microscopy system on boom stand 54-led ring light and 5mp color digital camera included 54-led bright, even and cool lighting illumination 45 degree inclined trinocular head with super widefield high-eyepoint eyepieces erect stereo sharp images over a super widefield of view full optical glass elements precise ground glass lenses high resolution with great flatness and contrast crystal clear original true color images 30mm super widefield wf10x/20 and wf20x/10 eyepieces large working distance accurate alignment ensuring fatigue-free observation both ocular-tubes with adjustable diopter adjustable interpupillary distance versatile boom stand covering large working area heavy-duty cast steel stand finished with stain resistant enamel rugged solid cast steel base all metal mechanical components rubber eye-guards included mounting adapter for led ring light included camera adapters for fitting all other microscopes included manufactured under iso 9001 quality cont
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.