AmScope SM-4TPZ-FOR-5M 3.5X-90X Simul-Focal Trinocular Boom Microscopy System & 5MP Digital Camera

  • Mfr # SM-4TPZ-FOR-5M

  • Zoro # G004946059


product price:  $4,112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-4TPZ-FOR-5M
Zoro #
G004946059
UPC #
139645471731
Country of Origin
China

Description

Amscope sm-4tpz-for-5m 3.5x-90x simul-focal trinocular boom microscopy system & 5mp digital camera this system includes a simul-focal stereo microscope (sm-4tp), a 150w fiber optic ring illuminator and a digital camera. The microscope features a unique simul-focal optical system with an adjustable trinocular port to enable well-focused clear images on your computer or video screen while simultaneously obtaining sharply focused images through the eyepieces. Mounted on a double-arm boom stand, the sm-4tp offers crystal clear images, large magnifying zoom range and long working distance. The fiber optic illuminator comes with an auto-shut-off switch for electricity safety and a slot for inserting color filters. The double-arm boom stand allows users to maneuver the microscope head in any direction desired. The digital camera captures still images and video, and allows you to view a live stream on your pc. features: simul-focal optical system allows simultaneous observation through both the eyepieces and the trinocular port have well-focused, clear images on your computer or video screen and through the microscope eyepieces at the same time no need to switch between the trinocular port and the eyepieces no need to re-focus the microscope after each "switch" 30mm super widefield 10x eyepieces sharp stereo images over a super widefield view high resolution with great flatness and contrast crystal clear original true-color images versatile heavy-duty double-arm boom stand covers large working area 3-degree freedom design allowing the microscope head to be pointed in any direction rugged solid cast steel base finished with stain resistant enamel 3.5x-90x (26:1) continuous zoom magnification range 45 inclined microscope head 8" (200mm) large working distance upright trinocular tube for attaching digital cameras, video camcorders or ccd videos accurate alignment ensuring fatigue-fre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.