AmScope SW-3T24-FRL-5MT 20X & 40X Trinocular Stereo Boom Microscope with Ring Light & 5MP Camera

  • Mfr # SW-3T24-FRL-5MT

  • Zoro # G904945909


product price:  $1,462.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-3T24-FRL-5MT
Zoro #
G904945909
UPC #
13964471052
Country of Origin
United States

Description

Amscope sw-3t24-frl-5mt 20x & 40x trinocular stereo boom microscope with ring light & 5mp camera this is a 20x-40x trinocular stereo microscope on boom stand with 5mp usb2.0 digital camera and fluorescent ring light. It comes with a trinocular head, 30mm super widefield high-eyepoint eyepieces, and a sturdy heavy-duty boom stand, offering crystal clear sharp images, super widefield of view and large working distance. The 45 degree inclined eye tube and high-eyepoint design ensures an easy and comfortable observation including eyeglass wearers. The boom stand allows you to turn the microscope head around two different axis (x and z), allowing you point the microscope head in various directions. The fluorescent ring light comes with a mounting adapter. It provides cool, even and bright illumination. the 5mp digital camera captures still images and video, and allows you to view a live stream on your pc. With software available for windows, mac, and linux, it's a multi-platform imaging solution. This microscopy system is an ideal instrument for research labs, gemologists and anyone in semiconductor and/or electronic industry. features: 20x-40x stereo microscope with super widefield of view 5mp high resolution, high quality, usb2.0 color digital camera captures microscope images and streams live video on your pc computer screen saves still images in bmp, tiff, jpg, pict, ptl and other formats measures lengths, angles, areas and etc. Across images 0.5x reduction lens included quick and easy usb2.0 connection easy installation and operation compatible with twain, directshow, amcap, minisee other third-party software free life time software upgrades fluorescent ring light with mounting adapter included trinocular design for high quality photo, video or computer attachment upright tube for usb digital camera, video camcorder or ccd camera versatile boom stand covering large working area hi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.