Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleaded Shade First Aid Kit - Gray

  • Mfr # 650020

  • Zoro # G915810531


product price: $20.29
/ea

Key Features

Color
Gray
Housing Material
Polyester
Length
9.25 in
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650020
Zoro #
G915810531
UPC #
817010014558
Country of Origin
United States

Dimensions

Length
9.25 in
Depth
6.25 in

Details

Color
Gray
Housing Material
Polyester

Description

Dont despair, repair! Extend the life of your pleated shades with United Shades Pleated Shade First Aid Kit. The kit includes hardware and easy-to-follow instructions for repair of two-cord day/night shades; four cord day/night shades and two-cord night shades only. The United Shade restring kit is compatible with most shades. However Day/Night Shades that are imported may be constructed in such a way that that restringing is not possible. A simple way to tell if you have an import shade is by examining the rails of the shade. If the rail is made of aluminum you are able to restring the shade. However, if you have a shade with PVC plastic rails and an identification label usually located on the headrail with a BAU#, please contact a United Shade customer service rep for additional information. The kit includes instructions in an illustrated format. Flat-head and Phillips screwdrivers and scissors are the only tools needed.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.