This item is Discontinued.

United States Stove Co. US Stove Wiseway Pellet Stove - 40000 BTU 60 Lb. Hopper Black GW1949

This item is Discontinued.

United States Stove Co.

US Stove Wiseway Pellet Stove - 40000 BTU 60 Lb. Hopper Black (Discontinued)

Mfr # GW1949
Zoro # G205779746
UPC # 12685019499
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GW1949
Zoro #
G205779746
UPC #
12685019499
Country of Origin
United States

Description

Us stove wiseway pellet stove gw1949 - 40000 btu 60 lb. Hopper black the wiseway from us stove eliminates the need for electricity by utilizing a natural gravity feed system that eliminates all mechanical parts meaning less maintenance and break downs. This patented revolutionary design is the only epa certified and ul listed non-electric pellet stove on the market today. The wiseway is simple to start and operate. Simply heat the burn chamber and flue and start the pellet flow with a propane torch. This stove uses a natural draft that will take over and ramp the stove up to temperature. Adjustments are simple by opening and closing fresh air intakes on the front of the stove. The window allows you to see the flame traveling up the body of the stove. Since it uses no electricity heat is radiated off the 3-1/2" tubing and the steel baffles on the back. Best of all, this stove offers extremely small clearances on the rear and sides making it easy to install. Best of all, since it does not use any electricity this stove is the perfect source of heat for areas that are prone to blackouts or off the grid installations. features: 40,000 btu heats up to 2,400 sq. Ft. 78% efficiency rating 1.9 grams per hour 60 lb. Hopper capacity 34 hour burn time no blower or auger noise ul approved epa certified mobile home approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.