This item is Discontinued.

United Stationers Supply Multifold Paper Towels, Brown BWK6202

Multifold Paper Towels, Brown (Discontinued)

  • Mfr # BWK6202
  • Zoro # G804921287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK6202
Zoro #
G804921287
UPC #
778889018286
Country of Origin
Canada

Dimensions

Sheet Size
9 in x 9 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
Brown

Description

Multifold paper towels 9" x 9", brown 250 towels/pack, 16/case - bwk6202 made from 100% recycled material for exceptional value. Sold in case quantities. 4,000 sheets per case. Compatible with our washroom dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.