Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Vial, PP, 5.0 mL, PK1000

  • Mfr # P60107

  • Zoro # G6143886


product price: $221.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Capacity
5 ml
Dia.
11.8 mm
Labware Basic Material
Polypropylene
Height
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60107
Zoro #
G6143886
UPC #
-
Country of Origin
India

Dimensions

Dia.
11.8 mm
Height
88 mm

Details

Item
Storage Vial
Capacity
5 ml
Labware Basic Material
Polypropylene

Description

Storage Vial,PP,5.0 mL,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.