Zoro Homepage

Support Stand And Rings, 20in, 3/8in, Stl

  • Mfr # SET583

  • Zoro # G5657154


product price: $44.59
/ea

Key Features

Item - Clamp, Stand, Support
Support
Length
20 in
Diameter
0.37 in
Base Length
8 in
Base Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET583
Zoro #
G5657154
UPC #
-
Country of Origin
India

Dimensions

Length
20 in
Diameter
0.37 in
Base Length
8 in
Base Width
5 in
Rod Diameter
3 in, 4 in, 5 in
Overall Length
20 in
Overall Height
21 in
Overall Width
5 in
Rod Length
20 in

Details

Item - Clamp, Stand, Support
Support
Material
Steel
Item
Support Stand and Rings
Body Material
Steel
Includes
Base, Ring, Rod
Product Type
Support Stand With Rod
Base Material
Steel
Base Shape
Rectangular

Description

Support Stand and Rings, Length 20 In., Diameter 3/8 In., Base Width 5 In., Base Length 8 In., Steel, Includes (1) 3 In. Ring, (1) 4 In. Ring, (1) 5 In. Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.