
UNUFT0300UL, PK 960
Mfr # UNUFT0300UL
Zoro # G110044021
product price: $116.99
/pk 960, $0.12/ea
Free Shipping & Returns
Key Features
Material of Construction
Polypropylene
Type
Filter Tip
Capacity
300 ul
Capacity - Maximum
300 ul
For Pipette Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNUFT0300UL
Zoro #
G110044021
UPC #
840287248661
Country of Origin
China
Details
Item
Pipette Tip
Material of Construction
Polypropylene
Type
Filter Tip
Capacity
300 ul
Capacity - Maximum
300 ul
For Pipette Type
Universal
Includes Filter
Filter Included
Configuration
Preconfigured Rack
Sterility
Sterile
Material
Polypropylene
Description
Protect against cross-contamination using these racked, sterile filter pipette tips. Universal tips are manufactured from polypropylene. Filters are manufactured from 100% pure porous polyethylene, and designed to prevent liquids and aerosols from entering the body of the micropipette. Tips are non-cytotoxic and non-hemolytic. Packaged in racks of 96 with 10 racks in each case, for a total of 960 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.