United Visual Products
12 in W, 13 1/2 in H, (2) Tier, (2) Wide
- Zoro #: G4023647
- Mfr #: UVQ1046
Hover or click to zoom Tap to zoom
Key Features
- Item: Cell Phone Locker
- Locker Configuration: (2) Tier, (2) Wide
- Overall Width: 12 in
- Overall Depth: 4 in
- Overall Height: 13 1/2 in
- Opening Width: 5 1/8 in
- Opening Depth: 2 7/8 in
- Opening Height: 5 1/2 in
$167.49
Subtotal: $167.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UVQ1046 Specifications
- Zoro #: G4023647
- Mfr #: UVQ1046
- UPC #: 701649328219
- Item: Cell Phone Locker
- Locker Configuration: (2) Tier, (2) Wide
- Overall Width: 12 in
- Overall Depth: 4 in
- Overall Height: 13 1/2 in
- Opening Width: 5 1/8 in
- Opening Depth: 2 7/8 in
- Opening Height: 5 1/2 in
- Locker Material: ABS Plastic
- Color: Black
- Locker Handle Type: None
- Assembled/Unassembled: Assembled
- Mounting Style: Surface
- Number of Openings: 4
- Locker Lock Type: Keyed
- Locker Color Family: Blacks
- Finish: matte
- Family Code: UVQ1046
- Legs Included: No
- Material: Plastic
- Locker Door Type: Solid
- Lock Type: Keyed
- Tier: Two
- Handle Type: None
- Door Type: Solid
- Number of Tiers: 2
- Overall WxD: 12 in x 4 in
- Leg Height: Not Applicable
- Number of Units Wide: 2
- Locker Finish: Matte
- Locker Color: Black
- Number of Lockers: 4
- Overall WxDxH: 12 in x 4 in x 13 1/2 in
- Opening WxH: 5 1/8 in x 5 1/2 in
- Frame Assembled: Assembled
- Country of Origin (subject to change): United States
Description
Cell Phone Locker, Frame Assembled Assembled, Leg Height Not Applicable, Number of Tiers 2, Number of Units Wide 2, Handle Type None, Locker Color Black, Mounting Location Wall-Mount, Mounting Style Surface, Number of Lockers 4, Opening Depth 2 7/8 in, Opening Height 5 1/2 in, Opening Width 5 1/8 in, Overall Depth 4 in, Overall Height 13 1/2 in, Overall Width 12 in, Locker Finish Matte, Locker Material ABS Plastic, Door Type Solid, Lock Type Keyed
Reviews of United Visual Products #UVQ1046
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS 24 in W, 13 1/2 in H, (2) Tier, (4) Wide UVQ1053
- UNITED VISUAL PRODUCTS Cell Phone Locker, Walnut Frame, Black Door, 8 Door, Keyed Lock UVQ1034
- UNITED VISUAL PRODUCTS Cell Phone Locker, Cherry Frame, Black Door, 8 Door, Hasp Lock UVQ1044
- UNITED VISUAL PRODUCTS Cell Phone Locker, Cherry Frame, Black Door, 4 Door, Hasp Lock UVQ1040
- UNITED VISUAL PRODUCTS Cell Phone Locker, Light Oak Frame, Black Door, 8 Door, Keyed Lock UVQ1026
- UNITED VISUAL PRODUCTS 24 in W, 13 1/2 in H, (2) Tier, (4) Wide UVQ1052
- UNITED VISUAL PRODUCTS Cell Phone Locker, Cherry Frame, Grey Door, 8 Door, Hasp Lock UVQ1045
- UNITED VISUAL PRODUCTS Cell Phone Locker, Light Oak Frame, Black Door, 8 Door, Hasp Lock UVQ1028
- UNITED VISUAL PRODUCTS Cell Phone Locker, Walnut Frame, Grey Door, 8 Door, Keyed Lock UVQ1035
- ZORO SELECT 27 in W, 66 5/8 in H, (10) Tier, (3) Wide 10Y623
- UNITED VISUAL PRODUCTS Cell Phone Locker, Light Oak Frame, Grey Door, 8 Door, Hasp Lock UVQ1029
- United Visual Products Cell Phone Lockers