Shop BARSKA
See all product information
Create Account
Cell Cabinet
- Mfr # CB14104
- Zoro # G922965088
product price:Â
$
76.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Keys
Yes
Door Type
Clearview
Wall-Mounting Type
Mounting Brackets
Opening Height
15 7/8 in
Number of Units Wide
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB14104
- Zoro #
- G922965088
- UPC #
- 790272008674
- Country of Origin
- China
Dimensions
- Opening Height
- 15 7/8 in
- Opening Depth
- 1/2 in
- Overall Depth
- 11 3/4 in
- Overall Height
- 17 1/2 in
- Opening Width
- 10 in
- Overall Width
- 8 in
Details
- Includes Keys
- Yes
- Door Type
- Clearview
- Wall-Mounting Type
- Mounting Brackets
- Number of Units Wide
- 9
- Locker Color
- Black
- Includes
- Corner Protectors, Mounting Hardware
- Lock Type
- Keyed
- Number of Lockers
- 36
- Includes Label Holders
- Yes
- Door Material
- Steel with Glass Front
- Number of Keys
- 2
- Frame Assembled
- Assembled
- Item
- Cell Phone Cabinet
- Handle Type
- Pull
- Number of Tiers
- 4
- Includes Number Plates
- Yes
- Mounting Style
- Surface
Description
Cell Phone Cabinet, Frame Assembled Assembled, Leg Height Not Applicable, Number of Tiers 4, Number of Units Wide 9, Wall-Mounting Type Mounting Brackets, Handle Type Pull, Locker Color Black, Mounting Location Wall-Mount, Mounting Style Surface, Number of Lockers 36, Opening Depth 1/2 in, Opening Height 15 7/8 in, Opening Width 10 in, Overall Depth 11 3/4 in, Overall Height 17 1/2 in, Overall Width 8 in, Includes Corner Protectors, Mounting Hardware, Includes Number Plates Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.