This item is Discontinued.

United Visual Products 18"x24" 1-Door Enclosed Outdoor Letterboard, Grey Felt/Gold Alum UV1166D-GOLD-GREY

This item is Discontinued.

United Visual Products

18"x24" 1-Door Enclosed Outdoor Letterboard, Grey Felt/Gold Alum (Discontinued)

Mfr # UV1166D-GOLD-GREY
Zoro # G9494972
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UV1166D-GOLD-GREY
Zoro #
G9494972
UPC #
-
Country of Origin
United States

Dimensions

Size
18"x24"

Details

Board Color
Grey
Frame Color
Gold
Family Code
UV1166D
Item
1-Door Enclosed Outdoor Letterboard

Description

This board offers a timeless method of spelling out personalized statements in an outdoor sheltered area. The letter board surface contrasts with the white letters, making messages pop and easier for people to notice. The traditional design of the frame also alerts those passing by that the board contains crucial information, giving direction to the public. Each board features a shatter-proof acrylic panel within the lockable door mounted on full-length piano hinges (two keys are included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.