24"x36" 1-Door Wet/Dry Erase, White Porcelain/Cherry Frame
- Mfr # UV851D-CHERRY-WHTPORC
- Zoro # G9522394
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Family Code
UV851D
Size
24"x36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV851D-CHERRY-WHTPORC
- Zoro #
- G9522394
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Door Wet/Dry Erase
- Board Color
- White Porcelain
- Frame Color
- Cherry
- Family Code
- UV851D
Dimensions
- Size
- 24"x36"
Description
Create an impression and write out customized messages with these Enclosed Wet/Dry Erase Boards. These are perfect for restaurants, bakeries, cafes, schools, business settings, and any other facility that wants to express announcements. The board features an attractive stained hardwood frame and a black chalk or white dry erase interior. The writing surface is designed to accept magnets as well so users can decide between physical or written out messages. Use bright colors and drawings to notify the public that there is something unique to offer. Maximize views and represent your institution by adding a personalized header as well. These boards are recommended for indoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.