
48"x36" 2-Door Enclosed Outdoor Letterboard, Blue Felt/Gold (Discontinued)
- Mfr # UV1161DPLUS-GOLD-BLUE
- Zoro # G9401050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | UV1161DPLUS-GOLD-BLUE | Zoro # | G9401050 |
| UPC # | - | Country of Origin | United States |
| MFR # | UV1161DPLUS-GOLD-BLUE | ||
| Zoro # | G9401050 | ||
| UPC # | - | ||
| Country of Origin | United States |
Dimensions
| Size | 48"x36" | ||
| Size | 48"x36" | ||
Details
| Board Color | Blue | Frame Color | Gold |
| Family Code | UV1161DPLUS | Item | 2-Door Enclosed Outdoor Letterboard |
| Board Color | Blue | ||
| Frame Color | Gold | ||
| Family Code | UV1161DPLUS | ||
| Item | 2-Door Enclosed Outdoor Letterboard |
Description
Create important messages or announcements that need to be outdoors with our Outdoor Plus Enclosed Letter boards with Traditional aluminum frames. PLUS refers to the additional protection built into each of our Outdoor boards. Each cabinet door is lined with weather seal and has dual locks. Vent holes and drain holes are in the bottom and sides of each cabinet, for airflow. A drip edge is mounted on the face of the cabinet, so rain runs off the front of the cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.