Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96"x48" 3-Door Recessed Illuminated Board, Black/Medium Grey

  • Mfr # UV320ILEDRCSSD-BLACK-MEDGRY

  • Zoro # G9659095


product price: $1,892.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Black
Family Code
UV320ILEDRCSSD
Size
96"x48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV320ILEDRCSSD-BLACK-MEDGRY
Zoro #
G9659095
UPC #
-
Country of Origin
United States

Dimensions

Size
96"x48"

Details

Board Color
Medium Grey
Frame Color
Black
Family Code
UV320ILEDRCSSD
Item
3-Door Recessed Illuminated Board

Description

Recess Mounted Indoor Traditional Enclosed Bulletin Boards are installed into a wall, creating a professional and aesthetic appearance. Recess boards are perfect for narrow hallways or confined spaces and posses the same features as our Traditional Indoor Enclosed bulletin boards. The traditional style frame draws attention to important messages or announcements and is the most recognizable in the industry. These innovative Enclosed Corkboards are flush with the wall surface and durable enough to withstand high-traffic, public areas without worrying about damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.