Bulletin Board, Fabric, 18H x 24W In
- Mfr # UV640AEZ-BLACK-SATIN
- Zoro # G8540637
product price:Â
$
55.45
/ea
Key Features
Width
24 in
Height
18 in
Board Material
Fabric
Board Color
Black
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV640AEZ-BLACK-SATIN
- Zoro #
- G8540637
- UPC #
- 640024604145
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 18 in
- Overall Width
- 24 in
- Overall Height
- 18 in
Details
- Board Material
- Fabric
- Board Color
- Black
- Frame Color
- Black
- Frame Material
- Aluminum
- Includes Mounting Hardware
- Mounting Hardware Included
- Family Code
- UV640AEZ
- Board Frame Material
- Aluminum
- Item
- Fabric Bulletin Board
- Includes
- Mounting Hangers
- For Use
- Indoors
- Number of Pieces
- 1
- Mounting/Mobility Type
- Wall Mounted
- Includes Frame
- Frame Included
- Interior/Exterior Use
- Interior
Description
Bulletin Board, Board Material Fabric, Board Color Black, Board Frame Material Aluminum, Width 24 in, Height 18 in, Frame Color Silver, For Use Indoors, Includes Mounting Hangers, Mounting/Mobility Type Wall Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.