Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corkboard, 48"x48", Deep Burgundy/Black

  • Mfr # UV416I48-BLACK-DBURGU

  • Zoro # G0460212


product price: $1,145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size
48"x48"
Frame Color
Black
Family Code
UV416I48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UV416I48-BLACK-DBURGU
Zoro #
G0460212
UPC #
-
Country of Origin
United States

Dimensions

Size
48"x48"

Details

Board Color
Deep Burgundy
Frame Color
Black
Family Code
UV416I48
Item
Corkboard

Description

Corkboard,48 In.x48 In.,Deep Burgundy/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.