
Corkboard, Fabric, Gold/Ult, 3 Door, 72x36" (Discontinued)
- Mfr # UV306-GOLD-ULTMAR
- Zoro # G9159363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | UV306-GOLD-ULTMAR | Zoro # | G9159363 |
| UPC # | - | Country of Origin | United States |
| MFR # | UV306-GOLD-ULTMAR | ||
| Zoro # | G9159363 | ||
| UPC # | - | ||
| Country of Origin | United States |
Details
| Board Color | Ultramarine | Frame Color | Gold |
| Family Code | UV306 | Item | Corkboard |
| Board Color | Ultramarine | ||
| Frame Color | Gold | ||
| Family Code | UV306 | ||
| Item | Corkboard |
Description
Corkboard,Fabric,Gold/Ult,3 Door,72 x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.