This item is Discontinued.

United Visual Products Double Door Enclosed Radius EZ Tack Board, 60"x36", Header, Gold/Green UV7014EZ-GREEN-GOLD

Double Door Enclosed Radius EZ Tack Board, 60"x36", Header, Gold/Green (Discontinued)

  • Mfr # UV7014EZ-GREEN-GOLD
  • Zoro # G9383611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV7014EZ-GREEN-GOLD
Zoro #
G9383611
UPC #
-
Country of Origin
United States

Dimensions

Size
60"x36"

Details

Board Color
Gold
Frame Color
Green
Family Code
UV7014EZ
Item
Double Door Enclosed Radius EZ Tack Board

Description

Easy Tack Boards with self-adhesive fabric allow important messages to be displayed without the use of damaging pins, tacks, or tape. Easy Tack Boards are ideal for schools, universities, businesses, community centers, and much more due to their simple and convenient design. The durable Satin Anodized Aluminum frame features a contemporary radius design with mitered corners. These indoor boards also come with an acrylic window in a locking door that swings open on a full-length piano hinge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.