Double Door Wood Enclosed Corkboard, 42
- Mfr # UV102W-5
- Zoro # G6001029
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Family Code
UV102W
Weight
1
Size
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV102W-5
- Zoro #
- G6001029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 42"
Details
- Family Code
- UV102W
- Item
- Double Door Wood Enclosed Corkboard
- Weight
- 1
Description
Double Door Wood Enclosed Corkboard,42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.