Zoro Homepage

Enclosed Bulletin Board 42"x26", Tack

  • Mfr # UVSD4226-SAND

  • Zoro # G7052333


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Sand
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVSD4226-SAND
Zoro #
G7052333
UPC #
640024603353
Country of Origin
United States

Dimensions

Width
26 in
Height
42 in
Overall Width
26 in
Overall Height
42 in
Board Width - Side 1
26 in
Board Height - Side 1
42 in

Description

Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 26 in, Height 42 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.