Zoro Homepage

Enclosed Bulletin Board 48"x32", Tack

  • Mfr # UVSD4832-WOODGRN

  • Zoro # G6422507


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Woodland Green
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVSD4832-WOODGRN
Zoro #
G6422507
UPC #
640024603391
Country of Origin
United States

Dimensions

Width
32 in
Height
48 in
Overall Height
48 in
Overall Width
32 in
Board Width - Side 1
32 in
Board Height - Side 1
48 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Woodland Green
Board Frame Material
HDPE
Frame Color
Woodland Green
Mounting/Mobility Type
Post Mounted, Wall Mounted
Number of Doors
1
Family Code
UVSD4832
Item
Enclosed Bulletin Board
For Use
Outdoor
Door Material
Acrylic, Plastic
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Frame Material
Recycled High-Density Polyethylene
Door Type
Swing
Includes
(2) Keys
Board Material - Side 1
Cork
Interior/Exterior Use
Exterior
Board Style - Side 1
Push-Pins
Board Color - Side 1
Green
Door Window Material
Plastic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 32 in, Height 48 in, Board Frame Material HDPE, Frame Color Green, Board Color Woodland Green, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.