Enclosed Dry Erase Bulletin Board 36"x48", 2 Door, Black

  • Mfr # UV853B-SATIN-BLMELD

  • Zoro # G6778414


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Dry Erase
Board Material
Melamine
Board Color
Black
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV853B-SATIN-BLMELD
Zoro #
G6778414
UPC #
640024603087
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Overall Width
48 in
Overall Height
36 in
Board Width - Side 1
48 in
Board Height - Side 1
36 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Dry Erase
Board Material
Melamine
Board Color
Black
Board Frame Material
Aluminum
Frame Color
Satin
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Family Code
UV853B
Item
Enclosed Dry Erase Bulletin Board
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Door Type
Swing
For Use
Indoor
Includes
(2) Keys
Door Material
Acrylic, Aluminum
Frame Material
Aluminum
Board Material - Side 1
Melamine
Door Window Material
Acrylic
Board Color - Side 1
Black
Reversible
Not Reversible
Interior/Exterior Use
Interior

Description

Enclosed Dry Erase Board, Dry Erase, Board Material Melamine, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Black, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.