Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Letter Board 24x18"

  • Mfr # UVEB1824-SATIN-CORK

  • Zoro # G8540341


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Cork
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVEB1824-SATIN-CORK
Zoro #
G8540341
UPC #
640024603056
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Overall Width
18 in
Overall Height
24 in
Board Height - Side 1
24 in
Board Width - Side 1
18 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Cork
Board Frame Material
Aluminum
Frame Color
Satin
Mounting/Mobility Type
Self-Sticking
Number of Doors
1
Family Code
UVEB1824
Item
Enclosed Letter Board
Door Type
Swing
Includes
(2) Keys
Door Material
Acrylic, Aluminum
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
For Use
Indoor, Elevators
Frame Material
Aluminum
Interior/Exterior Use
Interior
Board Style - Side 1
Push-Pins
Board Material - Side 1
Cork
Board Color - Side 1
Natural
Door Window Material
Acrylic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 18 in, Height 24 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Satin, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Self-Sticking, Door Material Acrylic, Aluminum, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.