Enclosed Outdoor Bulletin Board 36"x45", Tack
Mfr # UVDD4536-WOODGRN
Zoro # G6825603
product price:Â $912.99
/ea
Free Shipping & Returns
Key Features
Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Woodland Green
Width
45 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UVDD4536-WOODGRN
Zoro #
G6825603
UPC #
640024603575
Country of Origin
United States
Dimensions
Width
45 in
Height
36 in
Overall Width
45 in
Overall Height
36 in
Board Width - Side 1
45 in
Board Height - Side 1
36 in
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 45 in, Height 36 in, Board Frame Material HDPE, Frame Color Green, Board Color Woodland Green, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.