Zoro Homepage

Enclosed Outdoor Bulletin Board 36"x45", Tack

  • Mfr # UVMC4536-SAND

  • Zoro # G6571144


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Sand
Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVMC4536-SAND
Zoro #
G6571144
UPC #
640024603179
Country of Origin
United States

Dimensions

Width
45 in
Height
36 in
Overall Width
45 in
Overall Height
36 in
Board Height - Side 1
36 in
Board Width - Side 1
45 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Sand
Board Frame Material
HDPE
Frame Color
Sand
Mounting/Mobility Type
Post Mounted, Wall Mounted
Number of Doors
2
Family Code
UVMC4536
Item
Enclosed Outdoor Bulletin Board
For Use
Outdoor
Includes
(2) Keys
Door Type
Sliding
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Frame Material
Recycled High-Density Polyethylene
Door Material
Acrylic, Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
Sand
Board Material - Side 1
Cork
Board Style - Side 1
Push-Pins
Mounting Orientation
Vertical
Interior/Exterior Use
Exterior
Door Window Material
Plastic

Description

Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 45 in, Height 36 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 2, Door Type Sliding, Includes (2) Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.