Enclosed Outdoor Bulletin Board 40 x 52", Tack

  • Mfr # UVMC5240-WOODGRN

  • Zoro # G6624256


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Woodland Green
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UVMC5240-WOODGRN
Zoro #
G6624256
UPC #
640024603216
Country of Origin
United States

Dimensions

Width
52 in
Height
40 in
Overall Height
40 in
Overall Width
52 in
Board Width - Side 1
52 in
Board Height - Side 1
40 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Natural Cork
Board Color
Woodland Green
Board Frame Material
HDPE
Frame Color
Woodland Green
Mounting/Mobility Type
Post Mounted, Wall Mounted
Number of Doors
2
Family Code
UVMC5240
Item
Enclosed Outdoor Bulletin Board
Frame Material
Recycled High-Density Polyethylene
For Use
Outdoor
Door Material
Acrylic, Aluminum
Door Type
Sliding
Includes
(2) Keys
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Includes Mounting Hardware
Mounting Hardware Included
Board Style - Side 1
Push-Pins
Door Window Material
Plastic
Interior/Exterior Use
Exterior
Board Material - Side 1
Cork
Mounting Orientation
Vertical
Board Color - Side 1
Green

Description

Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Green, Board Color Woodland Green, Number of Doors 2, Door Type Sliding, Includes (2) Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.