Zoro Homepage

Exit Sign, Plastic, 10 in W, 7 in H, Salida, White

  • Mfr # UVOS1045

  • Zoro # G4019495


product price: $8.69
/ea

Key Features

Legend
Salida
Width
10 in
Height
7 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVOS1045
Zoro #
G4019495
UPC #
640024602875
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Salida, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.