Hand Wash Sign, 6" x 9", Plastic
Mfr # UVOS1060
Zoro # G116608067
product price: $9.29
/eaKey Features
Sign Mounting Style
Surface
Printed Language
English
Height
6 in
Sign Material
Plastic
Product Type
Hand Wash Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UVOS1060
Zoro #
G116608067
UPC #
640024603025
Country of Origin
United States
Dimensions
Height
6 in
Width
9 in
Details
Sign Mounting Style
Surface
Printed Language
English
Sign Material
Plastic
Product Type
Hand Wash Sign
Glow-in-the-Dark
No
Legend
Employees Must Wash Hands Before Returning To Work
UV Resistant
No
Legend Style
Symbol and Text
Glow In The Dark
No
Description
Hand Wash Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.