Shop UNITED VISUAL PRODUCTS
See all product information
Create Account
Hinge-less Radius Corkboard, 11"x13-1/2", Satin Alum Frame/Surf
- Mfr # UVEB1113R-SATIN-SURF
- Zoro # G9440905
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Satin
Family Code
UVEB1113R
Size
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVEB1113R-SATIN-SURF
- Zoro #
- G9440905
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 11"
Details
- Board Color
- Surf
- Frame Color
- Satin
- Family Code
- UVEB1113R
- Item
- Hinge-less Radius Corkboard
Description
These high quality Elevator Boards will allow you to easily display elevator certificates, announcements, and more. Designed with a sleek frame and smaller profile, these boards were specifically designed to be used in areas with limited space. The removable cover allows complete access to the board surface for easy content change. The frame is captured at the top using a simple bracket, and then is secured at the bottom with a key lock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.