Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge-less Radius Corkboard, 36"x36", Black Alum Frame/Medium Grey

  • Mfr # UVEB3636R-BLACK-MEDGRY

  • Zoro # G9612940


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Family Code
UVEB3636R
Size
36"x36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVEB3636R-BLACK-MEDGRY
Zoro #
G9612940
UPC #
-
Country of Origin
United States

Dimensions

Size
36"x36"

Details

Board Color
Medium Grey
Frame Color
Black
Family Code
UVEB3636R
Item
Hinge-less Radius Corkboard

Description

These high quality Elevator Boards will allow you to easily display elevator certificates, announcements, and more. Designed with a sleek frame and smaller profile, these boards were specifically designed to be used in areas with limited space. The removable cover allows complete access to the board surface for easy content change. The frame is captured at the top using a simple bracket, and then is secured at the bottom with a key lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.