Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Enclosed Letter Board 30"x45", Vinyl

  • Mfr # UVMC4530LB-CEDAR

  • Zoro # G6697415


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Cedar
Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVMC4530LB-CEDAR
Zoro #
G6697415
UPC #
640024603223
Country of Origin
United States

Dimensions

Width
45 in
Height
30 in
Overall Width
45 in
Overall Height
30 in
Board Height - Side 1
30 in
Board Width - Side 1
45 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Cedar
Board Frame Material
HDPE
Frame Color
Cedar
Mounting/Mobility Type
Post Mounted, Wall Mounted
Number of Doors
2
Family Code
UVMC4530LB
Item
Outdoor Enclosed Letter Board
Door Material
Acrylic, Aluminum
For Use
Outdoor
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Frame Material
Recycled High-Density Polyethylene
Includes
(2) Keys, (145) Piece Helvetica Character Set
Door Type
Sliding
Includes Mounting Hardware
Mounting Hardware Included
Door Window Material
Plastic
Mounting Orientation
Vertical
Board Color - Side 1
Brown
Interior/Exterior Use
Exterior
Board Material - Side 1
Vinyl

Description

Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 45 in, Height 30 in, Board Frame Material HDPE, Frame Color Cedar, Board Color Cedar, Number of Doors 2, Door Type Sliding, Includes (2) Keys, (145) Piece Helvetica Character Set, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Aluminum, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.