Shop UNITED VISUAL PRODUCTS

Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl

  • Mfr # UVDD5240LB-WOODGRN

  • Zoro # G6494415


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Woodland Green
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UVDD5240LB-WOODGRN
Zoro #
G6494415
UPC #
640024603698
Country of Origin
United States

Dimensions

Width
52 in
Height
40 in
Overall Height
40 in
Overall Width
52 in
Board Width - Side 1
52 in
Board Height - Side 1
40 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Woodland Green
Board Frame Material
HDPE
Frame Color
Woodland Green
Mounting/Mobility Type
Post Mounted, Wall Mounted
Number of Doors
2
Family Code
UVDD5240LB
Item
Outdoor Enclosed Letter Board
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
For Use
Outdoor
Frame Material
Recycled High-Density Polyethylene
Door Material
Acrylic, Plastic
Includes
(2) Keys
Door Type
Swing
Door Window Material
Plastic
Board Color - Side 1
Green
Board Material - Side 1
Vinyl
Interior/Exterior Use
Exterior

Description

Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Green, Board Color Woodland Green, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.