Outdoor Enclosed Letter Board 40"x52", Vinyl

  • Mfr # UVDD5240LB-CEDAR

  • Zoro # G7192823


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Cedar
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UVDD5240LB-CEDAR
Zoro #
G7192823
UPC #
640024603674
Country of Origin
United States

Dimensions

Width
52 in
Height
40 in
Overall Width
52 in
Overall Height
40 in
Board Width - Side 1
52 in
Board Height - Side 1
40 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Cedar
Board Frame Material
HDPE
Frame Color
Cedar
Mounting/Mobility Type
Post Mounted, Wall Mounted
Number of Doors
2
Family Code
UVDD5240LB
Item
Outdoor Enclosed Letter Board
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Door Type
Swing
For Use
Outdoor
Includes
(2) Keys
Door Material
Acrylic, Plastic
Frame Material
Recycled High-Density Polyethylene
Door Window Material
Plastic
Interior/Exterior Use
Exterior
Board Material - Side 1
Vinyl
Board Color - Side 1
Brown

Description

Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Cedar, Board Color Cedar, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.