Outdoor Enclosed Letter Board 42"x26", Vinyl

  • Mfr # UVSD4226LB-SAND

  • Zoro # G6809555


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Sand
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVSD4226LB-SAND
Zoro #
G6809555
UPC #
640024603445
Country of Origin
United States

Dimensions

Width
26 in
Height
42 in
Overall Height
42 in
Overall Width
26 in
Board Height - Side 1
42 in
Board Width - Side 1
26 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Sand
Board Frame Material
HDPE
Frame Color
Sand
Mounting/Mobility Type
Post Mounted
Number of Doors
1
Family Code
UVSD4226LB
Item
Outdoor Enclosed Letter Board
For Use
Outdoor
Frame Material
Recycled High-Density Polyethylene
Door Material
Acrylic, Plastic
Includes
(2) Keys, Helvetica Letter/Number Set
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Door Type
Swing
Board Material - Side 1
Vinyl
Board Color - Side 1
Sand
Door Window Material
Plastic
Interior/Exterior Use
Exterior

Description

Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 26 in, Height 42 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 1, Door Type Swing, Includes (2) Keys, Helvetica Letter/Number Set, Mounting/Mobility Type Post Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.