Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Enclosed Letter Board 48"x32", Vinyl

  • Mfr # UVSD4832LB-SAND

  • Zoro # G6498922


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Sand
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVSD4832LB-SAND
Zoro #
G6498922
UPC #
640024603476
Country of Origin
United States

Dimensions

Width
32 in
Height
48 in
Overall Width
32 in
Overall Height
48 in
Board Width - Side 1
32 in
Board Height - Side 1
48 in

Details

Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Style
Letter Board
Board Material
Vinyl
Board Color
Sand
Board Frame Material
HDPE
Frame Color
Sand
Mounting/Mobility Type
Post Mounted, Wall Mounted
Number of Doors
1
Family Code
UVSD4832LB
Item
Outdoor Enclosed Letter Board
Frame Material
Recycled High-Density Polyethylene
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Door Material
Acrylic, Plastic
For Use
Outdoor
Includes
(2) Keys, Helvetica Letter/Number Set
Door Type
Swing
Interior/Exterior Use
Exterior
Board Material - Side 1
Vinyl
Door Window Material
Plastic
Board Color - Side 1
Sand

Description

Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 32 in, Height 48 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 1, Door Type Swing, Includes (2) Keys, Helvetica Letter/Number Set, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Acrylic, Plastic, Outdoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.