Zoro Homepage

Poster Frame, Black, 22 x 28 in., Acrylic

  • Mfr # UVNSF2228

  • Zoro # G3716749


product price: $56.59
/ea

Key Features

Frame Size
22 in x 28 in
Frame Material
Aluminum
Window Material
Acrylic
Frame Color
Black
Family Code
UVNSF2228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVNSF2228
Zoro #
G3716749
UPC #
701649326932
Country of Origin
China

Dimensions

Frame Size
22 in x 28 in
Overall Width
28 in
Overall Height
22 in

Details

Frame Material
Aluminum
Window Material
Acrylic
Frame Color
Black
Family Code
UVNSF2228
Item
Poster Frame
Mounts
Wall
Weight
1
Mounting Method
Screw
Product Type
Poster Frame
Document Orientation
Landscape or Portrait

Description

Poster Frame, Frame Size 22 in x 28 in, Frame Material Aluminum, Window Material Acrylic, Frame Color Black, Mounts Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.