Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Post, Square, , Recycled Plastic Brown, 10 ft. L, 3-1/2" D, 2 PK

  • Mfr # UVMCP-CEDAR

  • Zoro # G9856366


product price: $304.99
/pk 2, $152.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
10 ft.
Width
3-1/2"
Depth
3-1/2"
Material
Recycled Plastic
Post Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVMCP-CEDAR
Zoro #
G9856366
UPC #
640024603315
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3-1/2"
Depth
3-1/2"
Sign Post Depth
3 1/2 in
Sign Post Length
120 in
Sign Post Width
3 1/2 in
Max. Sign Size/Capacity
54 in L x 40 in H

Details

Item
Sign Post
Material
Recycled Plastic
Post Style
Square
Color
Brown
For Use With
Mfr. No. UVMC4530-CEDAR, UVMC4536-CEDAR, UVMC5240-CEDAR, UVMC4530LB-CEDAR, UVMC4536LB-CEDAR, UVMC5240LB-CEDAR, UVSD4226-CEDAR, UVSD4832-CEDAR, UVSD5438-CEDAR, UVSD4226LB-CEDAR, UVSD4832LB-CEDAR, UVSD5438LB-CEDAR, UVDD4530-CEDAR, UVDD4536-CEDAR, UVDD5240-CEDAR, UVDD4530LB-CEDAR, UVDD4536LB-CEDAR, UVDD5240LB-CEDAR
Breakaway Feature
No
Sign Post Color
Brown
Hole to Hole Center (In.)
22 in to 28 in
Includes
Assembly Hardware
Sign Post Material
Plastic
Sign Post Finish
Unfinished
Hole Punch Style
Prepunched
Holes on 1 in. Centers
Yes
Sign Post Style
Square
Includes Mounting Hardware
Yes
Frame Color
Cedar
Family Code
UVMCP
Board Color
Cedar

Description

Sign Post, Square, Breakaway Feature No, Sign Post Material Plastic, Sign Post Color Brown, Sign Post Finish Unfinished, Sign Post Length 120 in, Sign Post Depth 3 1/2 in, Sign Post Width 3 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.