Shop UNITED VISUAL PRODUCTS
See all product information
Create Account
Single Door Image Enclosed Corkboard, 18", UVTE1824FK-BLACK
- Mfr # UVTE1824FK-BLACK
- Zoro # G4289745
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Board Color
Black
Frame Color
Black
Family Code
UVTE1824FK
Size
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVTE1824FK-BLACK
- Zoro #
- G4289745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18"
Details
- Board Color
- Black
- Frame Color
- Black
- Family Code
- UVTE1824FK
- Item
- Single Door Image Enclosed Corkboard
Description
Single Door Image Enclosed Corkboard,18 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov