Shop UNITED VISUAL PRODUCTS
See all product information
Create Account
Single Door Image Enclosed Corkboard, 24", UVTE2436CN-PUTTY
Mfr # UVTE2436CN-PUTTY
Zoro # G4289851
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Board Color
Putty
Frame Color
Putty
Family Code
UVTE2436CN
Size
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVTE2436CN-PUTTY
- Zoro #
- G4289851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 24"
Details
- Board Color
- Putty
- Frame Color
- Putty
- Family Code
- UVTE2436CN
- Item
- Single Door Image Enclosed Corkboard
Description
Single Door Image Enclosed Corkboard,24 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov