Shop UNITED VISUAL PRODUCTS
See all product information
Create Account
Single Door Image Enclosed Corkboard, 24", UVTE2436FK-GREY
Mfr # UVTE2436FK-GREY
Zoro # G4289273
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Board Color
Grey
Frame Color
Grey
Family Code
UVTE2436FK
Size
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVTE2436FK-GREY
- Zoro #
- G4289273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 24"
Details
- Board Color
- Grey
- Frame Color
- Grey
- Family Code
- UVTE2436FK
- Item
- Single Door Image Enclosed Corkboard
Description
Single Door Image Enclosed Corkboard,24 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.