Sliding Door 12" Wood Framed Display Cas, UVDC1651B-BLACK-SURF
- Mfr # UVDC1651B-BLACK-SURF
- Zoro # G9686894
product price:Â
$
2,437.99
/ea
Key Features
Family Code
UVDC1651B
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVDC1651B-BLACK-SURF
- Zoro #
- G9686894
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Sliding Door
- Family Code
- UVDC1651B
- Frame Color
- Black
- Board Color
- Surf
Description
Sliding Door 12 In. Wood Framed Display Cas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.