Shop UNITED VISUAL PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Door 12" Wood Framed Display Cas, UVDC1652B-BLACK-BUFF
- Mfr # UVDC1652B-BLACK-BUFF
- Zoro # G9735090
product price:Â
$
2,577.99
/ea
Key Features
Family Code
UVDC1652B
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVDC1652B-BLACK-BUFF
- Zoro #
- G9735090
- UPC #
- -
- Country of Origin
- United States
- Item
- Sliding Door
- Family Code
- UVDC1652B
- Frame Color
- Black
- Board Color
- Buff
Description
Sliding Door 12 In. Wood Framed Display Cas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.