This item is Discontinued.

United Visual Products Sliding Door Wood Corkboard, 72"x36", Head, UV9005OCH-LTOAK-BLACK UV9005OCH-LTOAK-BLACK

This item is Discontinued.

United Visual Products

Sliding Door Wood Corkboard, 72"x36", Head, UV9005OCH-LTOAK-BLACK (Discontinued)

Mfr # UV9005OCH-LTOAK-BLACK
Zoro # G9736019
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UV9005OCH-LTOAK-BLACK
Zoro #
G9736019
UPC #
-
Country of Origin
United States

Dimensions

Size
72"x36"

Details

Board Color
Black
Frame Color
Light Oak
Family Code
UV9005OCH
Item
Sliding Door Wood Corkboard

Description

Sliding Door Wood Corkboard,72 In.x36 In.,Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.