Sliding Glass Door Radius Letterboard, 96"x48", Bronze/Green
- Mfr # UV9024ACS-BRONZE-GREEN
- Zoro # G9666682
product price:Â
$
1,723.99
/ea
Key Features
Family Code
UV9024ACS
Size
96"x48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV9024ACS-BRONZE-GREEN
- Zoro #
- G9666682
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 96"x48"
Details
- Frame Color
- Bronze
- Item
- Sliding Glass Door Radius Letterboard
- Board Color
- Green
- Family Code
- UV9024ACS
Description
Create customized messages for customers, employees, or the general public with these Sliding Glass Door Letter boards. The contemporary radius frame will fit in with modern environments while creating a noticeable method for communicating important messages to the public. These letter boards feature a large viewing area, making more space for announcements. The sliding glass doors make it easy to access content and the bright white letters make messages and announcements noticeable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.