Slim Enclosed Corkboard, 11"x13-1/2", Bronze Alum Frame/Cloud
- Mfr # UVEB1113-BRONZE-CLOUD
- Zoro # G9399264
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Bronze
Family Code
UVEB1113
Size
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVEB1113-BRONZE-CLOUD
- Zoro #
- G9399264
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Cloud
- Frame Color
- Bronze
- Family Code
- UVEB1113
- Item
- Slim Enclosed Corkboard
Dimensions
- Size
- 11"
Description
Economize precious space while drawing attention to meaningful signage by using Super Slim Style Enclosed boards. Designed with an industry standard traditional frame and smaller profile, these boards were specifically designed to blend in within walls of a limited space. These boards are durable enough to withstand high-traffic, public areas without worrying about damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.