Slim Enclosed Corkboard, 24"x36", Black Alum Frame/Rubber

  • Mfr # UVEB2436-BLACK-RUBBER

  • Zoro # G9416012


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Family Code
UVEB2436
Size
24"x36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVEB2436-BLACK-RUBBER
Zoro #
G9416012
UPC #
-
Country of Origin
United States

Dimensions

Size
24"x36"

Details

Board Color
Rubber
Frame Color
Black
Family Code
UVEB2436
Item
Slim Enclosed Corkboard

Description

Economize precious space while drawing attention to meaningful signage by using Super Slim Style Enclosed boards. Designed with an industry standard traditional frame and smaller profile, these boards were specifically designed to blend in within walls of a limited space. These boards are durable enough to withstand high-traffic, public areas without worrying about damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.